Grooved and lock nut AKN from MECALINE ZM125-AKN, Female thread: M125x2 | Nominal diameter (metric): 125 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:ZM125-AKN
Rubix:239A0770
Manufacturer :890889
EAN:4055953227925

Documents
Product details : ZM125-AKN CLAMP NUT ZM 125
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut with two radial clamping pins
Technical specifications
Attributes
| Nominal diameter (metric) | 125 mm |
|---|---|
| Female thread | m125x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 160 mm |
| Diameter across flats | 148 mm |
| Weight | 1.33 kg |
Show UNSPSC/ECL@SS
£ 315.02 excl. VAT
/ Each
£ 378.02 incl. VAT
- Usually arrives within 14 working days
