Lock Nuts and Locking Device
Nominal diameter (metric) | 170 mm |
---|---|
Female thread | M 170x3 |
Logistics dimensions (L x W x H) | 32x205x170 mm |
---|---|
Logistic Weight | 2179,5 g |
Nominal diameter (metric) | 170 mm |
Female thread | M 170x3 |
Thread-cutting pitch | 3 mm |
Material | Steel |
Outer diameter | 205 mm |
Diameter across flats | 170 mm |
Width | 32 mm |
Weight | 2.26 kg |
Series | KMT |
Usually arrives within 14 working days