Grooved and lock nut FAG KM12, Female thread: M60x2 | Nominal diameter (metric): 80 mm

Locknut

See technical information

References

FAG:KM12
Rubix:158A0029
Manufacturer :0167318830000
EAN:4012801174336
brand logo

Technical specifications

Nominal diameter (metric)80 mm
Female threadm60x2
See all Specifications

Product details : FAG KM12 LOCKNUT


Locknuts KM, main dimensions to DIN 981

Technical specifications


Attributes
Logistic Weight192 g
Nominal diameter (metric)80 mm
Female threadm60x2
Materialsteel
Outer diameter80 mm
Diameter across flats60 mm
£ 13.64 excl. VAT
/ Each
£ 16.37 incl. VAT
  • Delivery usually within ( 7 ) days