References
SKF:HMV 18/233983
Rubix:105A3031
EAN:7316577025715

Product details : SKF REPAIR KIT HMV 18/233983
Sealing ring set for HMV nut.
Technical specifications
Attributes
| Inner diameter | 90.5 mm |
|---|---|
| Outer diameter | 156 mm |
| Width | 38 mm |
| Female thread | m 90x2 |
| Series | hmv |
| Material | steel |
| Max. service pressure | 800 bar |
| Load capacity | 38341.33 kg |
| Hydraulic Fitting Type | quick connection nipple 729832 a |
Show UNSPSC/ECL@SS
£ 42.65 excl. VAT
/ Each
£ 51.18 incl. VAT
- Delivery usually within ( 3 ) days
