Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SKF N02 LOCKNUT
Grooved and lock nut SKF N 02
Lock Nut
References
skf:
N 02
rubix:
394A3715
ean:
7316571278742
Product details
Technical specifications
Product details : SKF N02 LOCKNUT
To complement our bearings, it supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
17,8
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.82
excl. VAT
/
Each
£
20.18
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
Grooved and lock nut AKN from MECALINE ZMA40/75-AKN, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut AKN from MECALINE KMTA28-AKN, Female thread: M140x3 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE HM3088-AKN, Female thread: Tr 440x5 | Nominal diameter (metric): 440 mm
Grooved and lock nut SNR HM52T
Grooved and lock nut AKN from MECALINE KMT10-AKN, Female thread: M50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut AKN from MECALINE HM3152-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut AKN from MECALINE ZMA65/105-AKN, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut SKF KM 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut SKF HM 3072, Female thread: Tr 360x5 | Nominal diameter (metric): 360 mm
Grooved and lock nut SKF KMFE 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut FAG MU.KMT22-MFO, Nominal diameter (metric): 110 mm
Grooved and lock nut SNR TBPR55, Nominal diameter (metric): 55 mm
Grooved and lock nut AKN from MECALINE ZM70-AKN, Female thread: M70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut Timken TAN136
Grooved and lock nut AKN from MECALINE KMTA13-AKN, Female thread: M65x1,5 | Nominal diameter (metric): 65 mm