CLAMP NUTS
Nominal diameter (metric) | 65 mm |
---|---|
Female thread | m65x1,5 |
Nominal diameter (metric) | 65 mm |
---|---|
Female thread | m65x1,5 |
Thread-cutting pitch | 1.5 mm |
Material | steel |
Outer diameter | 88 mm |
Diameter across flats | 68 mm |
Width | 25 mm |
Weight | 0.52 kg |
Series | kmta13 |
In stock: Next day delivery