SKF Shaft nut KM Series
Nominal diameter (metric) | 200 mm |
---|---|
Female thread | m 200x3 |
Logistic Weight | 3346,1 g |
---|---|
Nominal diameter (metric) | 200 mm |
Female thread | m 200x3 |
Thread-cutting pitch | 3 mm |
Material | steel |
Outer diameter | 250 mm |
Diameter across flats | 200 mm |
Width | 29 mm |
Weight | 3.35 kg |
Series | km |
Usually arrives within 14 working days