Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
RHP LOCK NUT KM27
Grooved and lock nut RHP KM27, Nominal diameter (metric): 135 mm
Lock Nut
References
rhp:
KM27
rubix:
158A9434
Technical specifications
Nominal diameter (metric)
135
mm
See all Specifications
Product details
Technical specifications
Product details : RHP LOCK NUT KM27
Technical specifications
Attributes
Nominal diameter (metric)
135
mm
Outer diameter
175
mm
Diameter across flats
135
mm
Width
22
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.67
excl. VAT
/
Each
£
88.40
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR TB100, Nominal diameter (metric): 100 mm
Grooved and lock nut PTN KM4, Female thread: M20×1 | Nominal diameter (metric): 20 mm
Grooved and lock nut INA ZMA20/38, Female thread: M20X1 | Nominal diameter (metric): 38 mm
Grooved and lock nut SNR TB25, Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE HM58T-AKN, Female thread: Tr 290x4 | Nominal diameter (metric): 290 mm
Grooved and lock nut Timken KM 29, Nominal diameter (metric): 145 mm
Grooved and lock nut SKF KM 38, Female thread: M 190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut AKN from MECALINE HM3084-AKN, Female thread: Tr 420x5 | Nominal diameter (metric): 420 mm
Grooved and lock nut SNR TBP100, Nominal diameter (metric): 100 mm
Grooved and lock nut FAG KM28, Female thread: M140x2 | Nominal diameter (metric): 180 mm
Grooved and lock nut AKN from MECALINE KM9-AKN, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut FAG KM40, Female thread: M200x3 | Nominal diameter (metric): 250 mm
Grooved and lock nut AKN from MECALINE KMTA38-AKN, Female thread: M190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut AKN from MECALINE KMT14-AKN, Female thread: M70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut AKN from MECALINE ZMA40/62-AKN, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm