Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZMA20/38 PRECISION LOCKNUT 17316100000
Grooved and lock nut INA ZMA20/38, Female thread: M20X1 | Nominal diameter (metric): 38 mm
Precision locknut
References
ina:
ZMA20/38
rubix:
229A4636
manufacturer :
0017316100000
ean:
4012802079401
Technical specifications
Nominal diameter (metric)
38
mm
Female thread
M20X1
See all Specifications
Product details
Technical specifications
Product details : INA ZMA20/38 PRECISION LOCKNUT 17316100000
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
Logistic Weight
119
g
Nominal diameter (metric)
38
mm
Female thread
M20X1
Material
Steel
Outer diameter
38
mm
Width
20
mm
Series
ZMA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.07
excl. VAT
/
Each
£
106.88
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE HM3084-AKN, Female thread: Tr 420x5 | Nominal diameter (metric): 420 mm
Grooved and lock nut FAG KML24, Female thread: M120x2 | Nominal diameter (metric): 145 mm
Grooved and lock nut SNR TB85, Nominal diameter (metric): 85 mm
Grooved and lock nut INA ZM17, Female thread: M17X1 | Nominal diameter (metric): 28 mm
Grooved and lock nut FAG HM3052, Female thread: Tr260X4 | Nominal diameter (metric): 310 mm
Grooved and lock nut FAG MU.KMT22-MFO, Nominal diameter (metric): 110 mm
Grooved and lock nut FAG HMZ30/600, Female thread: Tr600X6 | Nominal diameter (metric): 600 mm
Grooved and lock nut SKF HM 42 T, Female thread: Tr 210x4 | Nominal diameter (metric): 210 mm
Grooved and lock nut SNR BR45
Grooved and lock nut AKN from MECALINE HM3064-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut INA ZM20, Female thread: M20X1 | Nominal diameter (metric): 32 mm
Grooved and lock nut SNR KM2, Female thread: M15x1 | Nominal diameter (metric): 21 mm
Grooved and lock nut SKF KMK 15, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut AKN from MECALINE HM46T-AKN, Female thread: Tr 230x4 | Nominal diameter (metric): 230 mm
Grooved and lock nut FAG KM27, Female thread: M135x2 | Nominal diameter (metric): 175 mm