Grooved and lock nut AKN from MECALINE KMTA38-AKN, Female thread: M190x3 | Nominal diameter (metric): 190 mm

CLAMP NUTS

See technical informationSee documents
References
AKN from MECALINE:KMTA38-AKN
Rubix:239A0696
Manufacturer :891378
EAN:4055953372144
brand logo
Technical specifications
Nominal diameter (metric)190 mm
Female threadm190x3
See all Specifications
Documents

Product details : KMTA38-AKN LOCK NUT KMTA38


Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut, heavy duty, with three radial clamping pins

Technical specifications


Attributes
Nominal diameter (metric)190 mm
Female threadm190x3
Thread-cutting pitch3 mm
Materialsteel
Outer diameter240 mm
Diameter across flats192 mm
Weight4.1 kg
Show UNSPSC/ECL@SS
£ 598.20 excl. VAT
/ Each
£ 717.84 incl. VAT
  • Usually arrives within 14 working days