Locknut
Nominal diameter (metric) | 250 mm |
---|---|
Female thread | m200x3 |
Logistics dimensions (L x W x H) | 29x250x250 mm |
---|---|
Logistic Weight | 3880 g |
Nominal diameter (metric) | 250 mm |
Female thread | m200x3 |
Material | steel |
Outer diameter | 250 mm |
Diameter across flats | 200 mm |
Width | 29 mm |
Series | km |
Usually arrives within 14 working days