Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
RHP KM13 LOCK NUT
Grooved and lock nut RHP KM13, Nominal diameter (metric): 79 mm
Lock Nut
References
rhp:
KM13
rubix:
230A0120
Technical specifications
Nominal diameter (metric)
79
mm
See all Specifications
Product details
Technical specifications
Product details : RHP KM13 LOCK NUT
Technical specifications
Attributes
Nominal diameter (metric)
79
mm
Outer diameter
85
mm
Diameter across flats
79
mm
Width
12
mm
Series
km
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.34
excl. VAT
/
Each
£
7.61
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR KM21, Female thread: M105x2
Grooved and lock nut AKN from MECALINE HM64T-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut AKN from MECALINE HM52T-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut INA AM35, Female thread: M35X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut SNR BPR25
Grooved and lock nut AKN from MECALINE KMT13-AKN, Female thread: M65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut SNR TB20/1, Nominal diameter (metric): 20 mm
Grooved and lock nut AKN from MECALINE HM3064-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut SNR TB35, Nominal diameter (metric): 35 mm
Grooved and lock nut SKF KMFE 17, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut PTN KM9, Female thread: M45×1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SNR BPR75
Grooved and lock nut SNR BR75
Grooved and lock nut SKF KM 38, Female thread: M 190x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut SNR TB95, Nominal diameter (metric): 95 mm