Grooved and lock nut AKN from MECALINE KMT13-AKN, Female thread: M65x2 | Nominal diameter (metric): 65 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:KMT13-AKN
Rubix:239A0650
Manufacturer :890788
EAN:4055953032826

Documents
Product details : KMT13-AKN LOCK NUT KMT 13
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut with three radial clamping pins
Technical specifications
Attributes
| Nominal diameter (metric) | 65 mm |
|---|---|
| Female thread | m65x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 95 mm |
| Diameter across flats | 83 mm |
| Weight | 0.71 kg |
Show UNSPSC/ECL@SS
£ 97.68 excl. VAT
/ Each
£ 117.22 incl. VAT
- In stock: Next day delivery
