Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TB95 ACCESSORIES
Grooved and lock nut SNR TB95, Nominal diameter (metric): 95 mm
Grooved and lock nut SNR
References
snr:
TB95
rubix:
205A9060
ean:
3413520487140
Technical specifications
Nominal diameter (metric)
95
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TB95 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
95
mm
Weight
0
kg
Series
TB
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.29
excl. VAT
/
Each
£
127.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE KMTA28-AKN, Female thread: M140x3 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE KMT3-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SKF KMK 17, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE ZMA80/120-AKN, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut AKN from MECALINE HM42T-AKN, Female thread: Tr 210x4 | Nominal diameter (metric): 210 mm
Grooved and lock nut SKF KMFE 17, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE KMTA22-AKN, Female thread: M110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut FAG KM6, Female thread: M30x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut FAG KM19, Female thread: M95x2 | Nominal diameter (metric): 125 mm
Grooved and lock nut AKN from MECALINE HML43T-AKN, Female thread: Tr 215x4 | Nominal diameter (metric): 215 mm
Grooved and lock nut SKF HM 46 T, Nominal diameter (metric): 230 mm
Grooved and lock nut INA ZM65, Female thread: M65X2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SKF KMK 19, Female thread: M 95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut AKN from MECALINE KM8-AKN, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SKF KMT 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm