Grooved and lock nut PTN KM10, Female thread: M50×1,5 | Nominal diameter (metric): 50 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM10
Rubix:218A1338
Manufacturer :857431
EAN:3660338126864




Documents
Product details : PTN 857431 LOCK NUT KM10
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 50 mm |
|---|---|
| Female thread | m50×1,5 |
| Thread-cutting pitch | 50 mm |
| Material | steel |
| Outer diameter | 70 mm |
| Diameter across flats | 61 mm |
| Weight | 0.14 kg |
Show UNSPSC/ECL@SS
£ 22.30 excl. VAT
/ 5 pieces
£ 26.76 incl. VAT
- Usually arrives within 14 working days
