Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA PRECISION LOCKNUT AM17
Grooved and lock nut INA AM17, Female thread: M17X1 | Nominal diameter (metric): 32 mm
Precision locknut
References
ina:
AM17
rubix:
106A1669
manufacturer :
0077061540000
ean:
4012802032123
Technical specifications
Nominal diameter (metric)
32
mm
Female thread
m17x1
See all Specifications
Product details
Technical specifications
Product details : INA PRECISION LOCKNUT AM17
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
Logistic Weight
60,46
g
Nominal diameter (metric)
32
mm
Female thread
m17x1
Outer diameter
32
mm
Width
18
mm
Series
am
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.79
excl. VAT
/
Each
£
84.95
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE ZM20-AKN, Female thread: M20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut AKN from MECALINE KM14-AKN, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut SKF KMK 5, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut SNR BR25
Grooved and lock nut PTN KM13, Female thread: M65×2 | Nominal diameter (metric): 65 mm
Grooved and lock nut PTN KM38, Female thread: M190×3 | Nominal diameter (metric): 190 mm
Grooved and lock nut SKF KMK 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut PTN KM44, Female thread: Tr220×4 | Nominal diameter (metric): 220 mm
Grooved and lock nut AKN from MECALINE HM3068-AKN, Female thread: Tr 340x5 | Nominal diameter (metric): 340 mm
Grooved and lock nut SKF KM 27, Female thread: M 135x2 | Nominal diameter (metric): 135 mm
Grooved and lock nut SKF HM 3084, Female thread: Tr 420x5 | Nominal diameter (metric): 420 mm
Grooved and lock nut SNR HM3164
Grooved and lock nut FAG KM20, Female thread: M100x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KMT 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KMT 20, Female thread: M 100x2 | Nominal diameter (metric): 100 mm