CLAMP NUTS
Nominal diameter (metric) | 15 mm |
---|---|
Female thread | M15x1 |
Nominal diameter (metric) | 15 mm |
---|---|
Female thread | M15x1 |
Thread-cutting pitch | 1 mm |
Material | Steel |
Outer diameter | 33 mm |
Diameter across flats | 26 mm |
Width | 16 mm |
Weight | 0.08 kg |
Series | KMT2 |
In stock: Next day delivery