CLAMP NUTS
Nominal diameter (metric) | 80 mm |
---|---|
Female thread | M 80x2 |
Nominal diameter (metric) | 80 mm |
---|---|
Female thread | M 80x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 120 mm |
Diameter across flats | 120 mm |
Width | 35 mm |
Weight | 1.33 kg |
Series | ZMA80/120 |
Usually arrives within 14 working days