SKF Shaft nut KM Series
Nominal diameter (metric) | 165 mm |
---|---|
Female thread | M165x3 |
Logistic Weight | 2310 g |
---|---|
Nominal diameter (metric) | 165 mm |
Female thread | M165x3 |
Thread-cutting pitch | 3 mm |
Material | Steel |
Outer diameter | 210 mm |
Diameter across flats | 210 mm |
Width | 26 mm |
Weight | 2.39 kg |
Series | KM |
Usually arrives within 14 working days