References
SNR:KM19
Rubix:205A4570
EAN:3413520529499

Documents
Product details : SNR KM19 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x17 mm |
|---|---|
| Logistic Weight | 670 g |
| Female thread | m95x2 |
| Thread-cutting pitch | 2 mm |
| Outer diameter | 125 mm |
| Weight | 0.66 kg |
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ Each
£ 21.65 incl. VAT
- Delivery usually within ( 3 ) days
