Locknut and Locking Device
Nominal diameter (metric) | 90 mm |
---|---|
Female thread | m 90x2 |
Logistics dimensions (L x W x H) | 32x120x90 mm |
---|---|
Logistic Weight | 1090 g |
Nominal diameter (metric) | 90 mm |
Female thread | m 90x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 120 mm |
Diameter across flats | 90 mm |
Width | 32 mm |
Weight | 1.16 kg |
Series | kmta |
Usually arrives within 14 working days