Grooved and lock nut SKF KM 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm


SKF Shaft nut KM Series

References
skf:KM 9
rubix:1275036
ean:7316577758323
brand logo
brand logo
Technical specifications
Nominal diameter (metric)45 mm
Female threadM 45x1,5
See all Specifications

Product details : SKF SLEEVE LOCKNUT / WASHER KM9


KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.

Strengths

- Simple, stable and reliable fastening element
- Easy to install and remove
- Reusable with a new lock washer
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40)

Technical specifications


Attributes
Nominal diameter (metric)45 mm
Female threadM 45x1,5
MaterialSteel
Outer diameter65 mm
Width10 mm
SeriesKM
Show UNSPSC/ECL@SS
£ 9.92 excl. VAT
/ Each
£ 11.90 incl. VAT
  • In stock: Next day delivery