Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM10 LOCKNUT
Grooved and lock nut Timken KM 10, Nominal diameter (metric): 50 mm
Bearing Lock Nut
References
timken:
KM 10
rubix:
81126254
ean:
0087796028524
Technical specifications
Nominal diameter (metric)
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM10 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
50
mm
Thread-cutting pitch
1.5
mm
Outer diameter
70
mm
Diameter across flats
50
mm
Width
11
mm
Series
km
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.27
excl. VAT
/
Each
£
8.72
incl. VAT
In stock: Next day delivery
Select variants (23)
Add to cart
Check our products from related categories
Grooved and lock nut FAG KM36, Female thread: M180x3 | Nominal diameter (metric): 230 mm
Grooved and lock nut AKN from MECALINE HM3072-AKN, Female thread: Tr 360x5 | Nominal diameter (metric): 360 mm
Grooved and lock nut AKN from MECALINE ZMA30/65-AKN, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut SNR KM26, Female thread: M130x2
Grooved and lock nut PTN KM9, Female thread: M45×1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SKF KMK 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut SNR BPR25
Grooved and lock nut SKF KM 25, Female thread: M 125x2 | Nominal diameter (metric): 125 mm
Grooved and lock nut SNR TBPR30, Nominal diameter (metric): 30 mm
Grooved and lock nut SNR TBP75, Nominal diameter (metric): 75 mm
Grooved and lock nut SKF KMFE 5, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut SKF KMTA 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut INA AM30, Female thread: M30X1,5 | Nominal diameter (metric): 52 mm
Grooved and lock nut AKN from MECALINE KMTA5-AKN, Female thread: M25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE HM3164-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm