Lock Nuts and Locking Device
Nominal diameter (metric) | 50 mm |
---|---|
Female thread | m 50x1,5 |
Logistics dimensions (L x W x H) | 25x75x50 mm |
---|---|
Logistic Weight | 382,6 g |
Nominal diameter (metric) | 50 mm |
Female thread | m 50x1,5 |
Thread-cutting pitch | 1.5 mm |
Material | steel |
Outer diameter | 75 mm |
Diameter across flats | 50 mm |
Width | 25 mm |
Weight | 0.4 kg |
Series | kmt |
Usually arrives within 14 working days