Locknut
Nominal diameter (metric) | 280 mm |
---|---|
Female thread | Tr220X4 |
Logistics dimensions (L x W x H) | 32x280x280 mm |
---|---|
Logistic Weight | 5600 g |
Nominal diameter (metric) | 280 mm |
Female thread | Tr220X4 |
Material | Steel |
Outer diameter | 280 mm |
Width | 32 mm |
Series | HM |
Usually arrives within 14 working days