Grooved and lock nut AKN from MECALINE KMT26-AKN, Female thread: M130x2 | Nominal diameter (metric): 130 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:KMT26-AKN
Rubix:239A0661
Manufacturer :890799
EAN:4055953030952

Documents
Product details : KMT26-AKN LOCK NUT KMT 26
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut with three radial clamping pins
Technical specifications
Attributes
| Nominal diameter (metric) | 130 mm |
|---|---|
| Female thread | m130x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 165 mm |
| Diameter across flats | 152 mm |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 269.04 excl. VAT
/ Each
£ 322.85 incl. VAT
- Usually arrives within 14 working days
