Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA AM25:INA LOCK NUT
Grooved and lock nut INA AM25, Female thread: M25X1,5 | Nominal diameter (metric): 45 mm
Precision locknut
References
ina:
AM25
rubix:
218A0258
manufacturer :
0077062510000
ean:
4012802032147
Technical specifications
Nominal diameter (metric)
45
mm
Female thread
M25X1,5
See all Specifications
Product details
Technical specifications
Product details : INA AM25:INA LOCK NUT
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
Logistic Weight
135,94
g
Nominal diameter (metric)
45
mm
Female thread
M25X1,5
Outer diameter
45
mm
Width
20
mm
Series
AM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.96
excl. VAT
/
Each
£
89.95
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE ZM35-AKN, Female thread: M35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut AKN from MECALINE ZM17-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut AKN from MECALINE KM13-AKN, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut AKN from MECALINE KMT12-AKN, Female thread: M60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut Timken KM 16, Nominal diameter (metric): 80 mm
Grooved and lock nut SNR TB85, Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE KMT15-AKN, Female thread: M75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut SNR KM5, Female thread: M25x1,5
Grooved and lock nut SKF KM 34, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut INA AM30, Female thread: M30X1,5 | Nominal diameter (metric): 52 mm
Grooved and lock nut INA ZMA40/62, Female thread: M40X1,5 | Nominal diameter (metric): 62 mm
Grooved and lock nut SKF N 05, Female thread: Yes
Grooved and lock nut PTN KM20, Female thread: M100×2 | Nominal diameter (metric): 100 mm
Grooved and lock nut FAG KM38, Female thread: M190x3 | Nominal diameter (metric): 240 mm
Grooved and lock nut INA ZM70, Female thread: M70X2 | Nominal diameter (metric): 92 mm