Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBPR100 ACCESSORIES
Grooved and lock nut SNR TBPR100, Nominal diameter (metric): 100 mm
Grooved and lock nut SNR
References
snr:
TBPR100
rubix:
205A9070
ean:
3413520486457
Technical specifications
Nominal diameter (metric)
100
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBPR100 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
100
mm
Weight
0
kg
Series
TBPR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.61
excl. VAT
/
Each
£
198.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut FAG KM38, Female thread: M190x3 | Nominal diameter (metric): 240 mm
Grooved and lock nut FAG KM33, Female thread: M165x3 | Nominal diameter (metric): 210 mm
Grooved and lock nut AKN from MECALINE KMT13-AKN, Female thread: M65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut SKF N 09, Female thread: 1,767 in - 18 | Nominal diameter (metric): 44.882 mm
Grooved and lock nut Timken KM 21, Nominal diameter (metric): 105 mm
Grooved and lock nut AKN from MECALINE ZM55-AKN, Female thread: M55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut INA AM70, Female thread: M70X2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SKF KM 27, Female thread: M 135x2 | Nominal diameter (metric): 135 mm
Grooved and lock nut SNR TB80, Nominal diameter (metric): 80 mm
Grooved and lock nut INA ZMA20/38, Female thread: M20X1 | Nominal diameter (metric): 38 mm
Grooved and lock nut SNR KM1, Female thread: M12x1
Grooved and lock nut AKN from MECALINE HM3088-AKN, Female thread: Tr 440x5 | Nominal diameter (metric): 440 mm
Grooved and lock nut Timken KM 36, Nominal diameter (metric): 180 mm
Grooved and lock nut AKN from MECALINE ZM75-AKN, Female thread: M75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut Timken KM 2, Nominal diameter (metric): 15 mm