Grooved and lock nut PTN KM12, Female thread: M60×2 | Nominal diameter (metric): 60 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM12
Rubix:218A1340
Manufacturer :857433
EAN:3660338126888




Documents
Product details : PTN 857433 LOCK NUT KM12
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 60 mm |
|---|---|
| Female thread | m60×2 |
| Thread-cutting pitch | 60 mm |
| Material | steel |
| Outer diameter | 80 mm |
| Diameter across flats | 73 mm |
| Weight | 0.16 kg |
Show UNSPSC/ECL@SS
£ 29.25 excl. VAT
/ 5 pieces
£ 35.10 incl. VAT
- Usually arrives within 14 working days
