Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SKF LOCK NUT N04
Grooved and lock nut SKF N 04
Lock Nut
References
skf:
N 04
rubix:
106A0626
ean:
7316571385662
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF LOCK NUT N04
To complement our bearings, it supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
40,8
g
Outer diameter
35.052
mm
Width
9.779
mm
Series
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.72
excl. VAT
/
Each
£
11.66
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
Grooved and lock nut PTN KM30, Female thread: M150×2 | Nominal diameter (metric): 150 mm
Grooved and lock nut SNR TBP45, Nominal diameter (metric): 45 mm
Grooved and lock nut AKN from MECALINE ZMA50/75-AKN, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SNR KM40, Female thread: M200x3
Grooved and lock nut SKF KM 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut NSK AN08, Female thread: M40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SNR BP50
Grooved and lock nut INA ZM90, Female thread: M90X2 | Nominal diameter (metric): 120 mm
Grooved and lock nut AKN from MECALINE ZM60-AKN, Female thread: M60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut SNR BR80
Grooved and lock nut FAG HM3076, Female thread: Tr380X5 | Nominal diameter (metric): 450 mm
Grooved and lock nut AKN from MECALINE KM24-AKN, Female thread: M 120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut AKN from MECALINE KM33-AKN, Female thread: M 165x3 | Nominal diameter (metric): 165 mm
Grooved and lock nut SNR TBP50, Nominal diameter (metric): 50 mm
Grooved and lock nut SKF KMK 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm