NORD-LOCK 1103 NL12SS M12 A4 WASHER


Lock washer SS

References
nord-lock:1103
rubix:249A1843
NL-12-R.V.S.
brand logo

Product details : NORD-LOCK 1103 NL12SS M12 A4 WASHER


Nord-Lock lock washers secure with tension instead of friction. The system consists of two rings with inclined surfaces on the inside and radial teeth on the outside.

Applications

Securing bolts and nuts

Technical specifications


Attributes
Logistic Weight2,3 g
Material/finishingsteel
Outer diameter19.5 mm
Inner diameter13 mm
19,5 mm
19,5 mm
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ Each
£ 2.04 incl. VAT
  • Usually arrives within 14 working days