Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX TRUARC4A1.4532-RETAINING WASHERS A1.4532 9.3X4X0.7
SPARTEX TRUARC4A1.4532-RETAINING WASHERS A1.4532 9.3X4X0.7
Shaft lock washers
References
spartex:
TRUARC4A1.4532
rubix:
264A8901
manufacturer :
679945324
ean:
4043377362995
Technical specifications
Thickness
0.7
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX TRUARC4A1.4532-RETAINING WASHERS A1.4532 9.3X4X0.7
Retaining washers for shafts A1.4532 9,3X4X0,7 DIN 6799
Technical specifications
Attributes
Thickness
0.7
mm
Material/finishing
stainless steel a1
Outer diameter
9.3
mm
Type
brake rings for shafts
Inner diameter
4
mm
Standard
din 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.60
excl. VAT
/ 500
pieces
£
87.12
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX TRUARC8A1.4532-RETAINING WASHERS A1.4532 16.3X8X1
SPARTEX RETAINING RINGS FOR BORES D.30 A1 0472453230
SPARTEX RETAINING RINGS FOR SHAFTS D.28 A1 0471228
SPARTEX TRUARC3.2A1.4532-RETAINING WASHERS A1.4532 7.3X3.2X0.6
SPARTEX RETAINING RINGS FOR SHAFTS D.9 A1 047129
GEDORE SOCKETSAFETYRING KB 3070 6-12
SPARTEX RETAINING RINGS FOR BORES D.45 A1 0472245
SPARTEX RETAINING RINGS FOR SHAFTS D.45 A1 0471245
SPARTEX RETAINING RINGS FOR SHAFTS D.38 A1 0471453238
SPARTEX RETAINING RINGS FOR BORES D.145 A1 04722145
SPARTEX RETAINING RINGS FOR SHAFTS D.65 A1 0471265
SPARTEX RETAINING RINGS FOR BORES D.31 A1 0472231
SPARTEX RETAINING RINGS FOR BORES D.9 A1 047229
SPARTEX TRUARC8A1.4122-RETAINING WASHERS A1.4122 16.3X8X1
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 20.4X10X1.2 6799453210