References
Spartex:CIRI48A0473
Rubix:268A2728
Manufacturer :0472248
EAN:4043377040473

Product details : SPARTEX RETAINING RINGS FOR BORES D.48 A1 0472248
Retaining rings for bores A1 48X DIN 472
Technical specifications
Attributes
| Thickness | 1.75 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Type | circlips for holes |
| Standard | din 472 |
| Outer diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 28.79 excl. VAT
/ 25 pieces
£ 34.55 incl. VAT
- Usually arrives within 14 working days
