Piloted Round Flanged Housing Unit
Inner diameter | 35 mm |
---|---|
Width | 135 mm |
Fixation centre-to-centre distance | 110 mm |
Inner diameter | 35 mm |
---|---|
Width | 135 mm |
Fixation centre-to-centre distance | 110 mm |
Material | cast iron |
Height | 42.9 mm |
Length | 135 mm |
Series | ucfc |
Total bearing width | 135 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 15400 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 135 mm |
Usually arrives within 14 working days