MS3048-AKN LOCK WASHER MS 3048


LOCKING DEVICES

References
akn from mecaline:MS3048-AKN
rubix:239A0750
manufacturer :891360
ean:3660338440090
brand logo
brand logo
Technical specifications

Product details : MS3048-AKN LOCK WASHER MS 3048


Locking Devices are used for mounting, dismounting and fastening of rolling bearings and other machine parts. Rolling bearings are pressed onto the taper of a shaft or adapter sleeve by means of locknuts. The adapter sleeve can also be drawn into the tapered bearing bore. Withdrawal sleeves are pushed into the tapered bearing bore using locknuts. To remove withdrawal sleeves, a removal nut is screwed onto the sleeve thread and turned against the inner ring of the bearing until it slips out of the bearing. Nuts are used to secure the bearing on the taper (except for removal nuts). They are secured against loosening with locking devices (MB, MBL or MS).
Locking clip with screws

Technical specifications


Attributes
Length20 mm
Height12 mm
Inner diameter9 mm
Materialsteel
Weight0.023 kg
Seriesms30
Inner width17.5 mm
Show UNSPSC/ECL@SS
£ 19.93 excl. VAT
/ Each
£ 23.92 incl. VAT
  • Usually arrives within 14 working days