References
SKF:MS 3164
Rubix:104A8313
Manufacturer :12307
EAN:7316577011886

Product details : SKF LOCKING CLIP MS 3164
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Length | 24 mm |
| Height | 15 mm |
| Inner diameter | 12 mm |
| Material | steel |
| Series | ms31 |
| Inner width | 31 mm |
Show UNSPSC/ECL@SS
£ 33.44 excl. VAT
/ Each
£ 40.13 incl. VAT
- Usually arrives within 14 working days
