References
SKF:MS 3080-76
Rubix:104A8310
Manufacturer :12291
EAN:7316577115072

Product details : SKF LOCKING CLIP MS 3080-76
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Length | 24 mm |
| Inner diameter | 12 mm |
| Material | steel |
| Series | ms30 |
| Inner width | 28 mm |
Show UNSPSC/ECL@SS
£ 45.73 excl. VAT
/ Each
£ 54.88 incl. VAT
- Delivery usually within ( 3 ) days
