Grooved and lock nut SKF KMFE 20, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMFE 20
Rubix:204A2011
Manufacturer :137365
EAN:7316571587820

Documents
Product details : SKF LOCKNUT KMFE 20
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 710 g |
|---|---|
| Nominal diameter (metric) | 100 mm |
| Female thread | m 100x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 130 mm |
| Diameter across flats | 100 mm |
| Weight | 0.81 kg |
Show UNSPSC/ECL@SS
£ 68.03 excl. VAT
/ Each
£ 81.64 incl. VAT
- Usually arrives within 14 working days
