Grooved and lock nut SKF KMTA 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMTA 8
Rubix:105A9253
Manufacturer :66043
EAN:7316577655226

Documents
Product details : SKF LOCK NUT KMTA 8
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x58x40 mm |
|---|---|
| Logistic Weight | 209 g |
| Nominal diameter (metric) | 40 mm |
| Female thread | m 40x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 58 mm |
| Diameter across flats | 40 mm |
| Weight | 0.22 kg |
Show UNSPSC/ECL@SS
£ 79.14 excl. VAT
/ Each
£ 94.97 incl. VAT
- Delivery usually within ( 3 ) days
