Lock Nuts and Locking Device
Nominal diameter (metric) | 70 mm |
---|---|
Female thread | m 70x2 |
Logistics dimensions (L x W x H) | 28x100x70 mm |
---|---|
Logistic Weight | 720 g |
Nominal diameter (metric) | 70 mm |
Female thread | m 70x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 100 mm |
Diameter across flats | 70 mm |
Width | 28 mm |
Weight | 0.76 kg |
Series | kmt |
Usually arrives within 14 working days