Grooved and lock nut AKN from MECALINE KM10-AKN, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm


LOCKNUTS

References
akn from mecaline:KM10-AKN
rubix:239A0600
manufacturer :890744
ean:4055953020205
brand logo
brand logo
Technical specifications
Nominal diameter (metric)50 mm
Female threadm 50x1,5
See all Specifications

Product details : KM10-AKN LOCK NUT KM 10


Locking Devices are used for mounting, dismounting and fastening of rolling bearings and other machine parts. Rolling bearings are pressed onto the taper of a shaft or adapter sleeve by means of locknuts. The adapter sleeve can also be drawn into the tapered bearing bore. Withdrawal sleeves are pushed into the tapered bearing bore using locknuts. To remove withdrawal sleeves, a removal nut is screwed onto the sleeve thread and turned against the inner ring of the bearing until it slips out of the bearing. Nuts are used to secure the bearing on the taper (except for removal nuts). They are secured against loosening with locking devices (MB, MBL or MS).
Locknut with metric thread

Technical specifications


Attributes
Nominal diameter (metric)50 mm
Female threadm 50x1,5
Thread-cutting pitch1.5 mm
Materialsteel
Outer diameter70 mm
Diameter across flats61 mm
Width11 mm
Weight0.15 kg
Serieskm10
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
  • In stock: Next day delivery