Grooved and lock nut SKF KMFE 5, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMFE 5
Rubix:105A9576
Manufacturer :135229
EAN:7316571584775

Documents
Product details : SKF LOCK NUT KMFE 5
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10,5x38x38 mm |
|---|---|
| Logistic Weight | 42 g |
| Nominal diameter (metric) | 25 mm |
| Female thread | m 25x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 38 mm |
| Diameter across flats | 25 mm |
| Weight | 0.049 kg |
Show UNSPSC/ECL@SS
£ 30.79 excl. VAT
/ Each
£ 36.95 incl. VAT
- In stock: Next day delivery
