Grooved and lock nut SKF KMFE 16, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMFE 16
Rubix:245A8807
Manufacturer :137361
EAN:7316571585574

Documents
Product details : SKF KMFE16 SKF LOCK NUT KMFE 16
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Nominal diameter (metric) | 80 mm |
| Female thread | m 80x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 105 mm |
| Diameter across flats | 80 mm |
| Weight | 0.48 kg |
Show UNSPSC/ECL@SS
£ 237.60 excl. VAT
/ 5 pieces
£ 285.12 incl. VAT
- Delivery usually within ( 3 ) days
