Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZMA65/105 PRECISION LOCKNUTS ZMA LOCKING PEGS RADIALLY ARRANGED HE
Grooved and lock nut INA ZMA65/105, Female thread: M65X2 | Nominal diameter (metric): 105 mm
Precision locknut
References
ina:
ZMA65/105
rubix:
238A1140
manufacturer :
0017317930000
ean:
4012802430318
Technical specifications
Nominal diameter (metric)
105
mm
Female thread
M65X2
See all Specifications
Product details
Technical specifications
Product details : INA ZMA65/105 PRECISION LOCKNUTS ZMA LOCKING PEGS RADIALLY ARRANGED HE
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
Logistic Weight
1311
g
Nominal diameter (metric)
105
mm
Female thread
M65X2
Outer diameter
105
mm
Width
32
mm
Series
ZMA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
266.72
excl. VAT
/
Each
£
320.06
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE KMTA15-AKN, Female thread: M75x1,5 | Nominal diameter (metric): 75 mm
Grooved and lock nut FAG HM56T, Female thread: Tr280X4 | Nominal diameter (metric): 350 mm
Grooved and lock nut SKF KMK 4, Female thread: M20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut PTN KM36, Female thread: M180×3 | Nominal diameter (metric): 180 mm
Grooved and lock nut SKF KMT 2, Female thread: M 15x1 | Nominal diameter (metric): 15 mm
Grooved and lock nut AKN from MECALINE KMT26-AKN, Female thread: M130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut PTN KM18, Female thread: M90×2 | Nominal diameter (metric): 90 mm
Grooved and lock nut AKN from MECALINE KMTA34-AKN, Female thread: M170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut AKN from MECALINE HML60T-AKN, Female thread: Tr 300x4 | Nominal diameter (metric): 300 mm
Grooved and lock nut Timken KM 18, Nominal diameter (metric): 90 mm
Grooved and lock nut INA AM35, Female thread: M35X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut AKN from MECALINE KM12-AKN, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut Timken KM17, Female thread: M85X2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE KMTA8-AKN, Female thread: M40x1,5 | Nominal diameter (metric): 401 mm
Grooved and lock nut SNR TB20/1,5, Nominal diameter (metric): 20 mm