Lock Nuts and Locking Device
Nominal diameter (metric) | 45 mm |
---|---|
Female thread | m 45x1,5 |
Logistics dimensions (L x W x H) | 22x70x45 mm |
---|---|
Logistic Weight | 345,6 g |
Nominal diameter (metric) | 45 mm |
Female thread | m 45x1,5 |
Thread-cutting pitch | 1.5 mm |
Material | steel |
Outer diameter | 70 mm |
Diameter across flats | 45 mm |
Width | 22 mm |
Weight | 0.33 kg |
Series | kmt |
Usually arrives within 14 working days