Grooved and lock nut SKF KMFE 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMFE 9
Rubix:106A1858
Manufacturer :135676
EAN:7316571585109

Documents
Product details : SKF LOCK NUT KMFE 9
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 193 g |
|---|---|
| Nominal diameter (metric) | 45 mm |
| Female thread | m 45x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 65 mm |
| Diameter across flats | 45 mm |
| Weight | 0.15 kg |
Show UNSPSC/ECL@SS
£ 181.60 excl. VAT
/ 5 pieces
£ 217.92 incl. VAT
- In stock: Next day delivery
