Locknut and Locking Device
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | M 35x1,5 |
Logistic Weight | 80 g |
---|---|
Nominal diameter (metric) | 35 mm |
Female thread | M 35x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 52 mm |
Diameter across flats | 35 mm |
Width | 11.5 mm |
Weight | 0.092 kg |
Series | KMFE |
In stock: Next day delivery