Locknut and Locking Device
Nominal diameter (metric) | 20 mm |
---|---|
Female thread | M20x1 |
Logistics dimensions (L x W x H) | 8x32x20 mm |
---|---|
Logistic Weight | 29,5 g |
Nominal diameter (metric) | 20 mm |
Female thread | M20x1 |
Thread-cutting pitch | 1 mm |
Material | Steel |
Outer diameter | 32 mm |
Diameter across flats | 32 mm |
Width | 9 mm |
Weight | 0.0295 kg |
Series | KMK |
Usually arrives within 14 working days