Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
RHP KM22 LOCK NUT
Grooved and lock nut NTN KM22, Nominal diameter (metric): 110 mm
Nut
References
ntn:
KM22
rubix:
230A0124
Technical specifications
Nominal diameter (metric)
110
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP KM22 LOCK NUT
Technical specifications
Attributes
Nominal diameter (metric)
110
mm
Outer diameter
145
mm
Diameter across flats
133
mm
Width
19
mm
Weight
0.986
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.96
excl. VAT
/
Each
£
28.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut Timken KM 29, Nominal diameter (metric): 145 mm
Grooved and lock nut AKN from MECALINE ZM55-AKN, Female thread: M55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut SNR BPR35
Grooved and lock nut SKF KMK 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut AKN from MECALINE KM0-AKN, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut FAG HM3076, Female thread: Tr380X5 | Nominal diameter (metric): 450 mm
Grooved and lock nut AKN from MECALINE ZM115-AKN, Female thread: M115x2 | Nominal diameter (metric): 115 mm
Grooved and lock nut AKN from MECALINE ZM80-AKN, Female thread: M80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut AKN from MECALINE KM11-AKN, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut FAG KM8, Female thread: M40x1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut SKF KMK 17, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut FAG MU.KMT30-MFO, Nominal diameter (metric): 150 mm
Grooved and lock nut SKF KMTA 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut SKF KMFE 5, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut SNR KM8, Female thread: M40x1,5 | Nominal diameter (metric): 50 mm