References
SNR:KM20
Rubix:205A4572
EAN:3413520529512

Documents
Product details : SNR KM20 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x134x34 mm |
|---|---|
| Logistic Weight | 751 g |
| Female thread | m100x2 |
| Thread-cutting pitch | 2 mm |
| Outer diameter | 130 mm |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ Each
£ 24.12 incl. VAT
- Usually arrives within 14 working days
